Apply to be a TradeMaster!
Main product image of 20" x 20" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFBT Series)
Magnifying glass
Hover image to zoom

20" x 20" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFBT Series)

SKU:
21843
Rating:
(0)
Q&A:
(0)
20" x 20" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFBT Series)
Magnifying glass
Hover image to zoom
$186.28 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Steel construction
  • Simplifies contractor installation
  • Flush, removable face with concealed hinges
  • Uses nominal 1" thick disposable filters (not included)
  • 96AFB2 uses 2" thick disposable filters and is available by special order
  • Equipped with adjustable filter retainers
  • 3/4" spaced fins set at 35 degree
  • Also available as 96AFBT T-Bar Fixed Bar Filter Grille
  • Bright White finish

Specs

–
Series:

96AFBT

Product Type:

Return Filter Grille

Wall Opening (Inches):

20" x 20"

Overall Size:

21-3/4" x 21-3/4"

Height (Wall Opening):

20"

Width (Wall Opening):

20"

Color:

White

Material:

Steel

Application:

HVAC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy