Apply to be a TradeMaster!
Main product image of 18" x 18" (Wall Opening Size) White Steel Louvered Ceiling Diffuser, Flat Margin (SRE3 Series)
Magnifying glass
Hover image to zoom

18" x 18" (Wall Opening Size) White Steel Louvered Ceiling Diffuser, Flat Margin (SRE3 Series)

SKU:
26903
Rating:
(0)
Q&A:
(0)
18" x 18" (Wall Opening Size) White Steel Louvered Ceiling Diffuser, Flat Margin (SRE3 Series)
Magnifying glass
Hover image to zoom
$354.80 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Steel construction
  • Removable core
  • Flat (extended) margin style
  • Optional opposed-blade damper available for field installation, SR7
  • Bright White enamel finish
  • 3 Way Deflection

Specs

–
Product Type:

Supply Register

Color:

White

Material:

Steel

Type:

3-Way

Wall Opening (Inches):

18" x 18"

Overall Size:

23-3/4" x 23-3/4"

Height (Wall Opening):

18"

Width (Wall Opening):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy