Apply to be a TradeMaster!
Main product image of 8" x 16" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

8" x 16" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274080160
Rating:
(0)
Q&A:
(0)
8" x 16" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.14 each
BOX UP & SAVE 5%
$58.44 box of 12
$4.87 each
In Stock
In Stock
Get 30 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 16" x 1"
Product Highlight: Material
Fiberglass

Description

–
8" x 16" x 1" Fiberglass Throw Away Replacement Filter

**Image is not exact representation of item.**

Specs

–
Product Type:

Replacement Filter

Size:

8" x 16" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy