Apply to be a TradeMaster!
Main product image of 18" x 36" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

18" x 36" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274180360
Rating:
(3)
Q&A:
(0)
18" x 36" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$7.46 each
BOX UP & SAVE 6%
$84.48 box of 12
$7.04 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 36" x 1"
Product Highlight: Material
Fiberglass

Description

–
18" x 36" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

18" x 36" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

Fast delivery and good quality
Adnan
Houston Tx
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for catching Corgi Hair

I learned the expensive way that I needed filters in my returns to keep my coils clean & healthy. Supply House carries the unique size needed & it works GREAT! Hopefully my coils stay fur free!
JenTxAg
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wil be buying this product again

Everything was exactly as advertised Thank you SH
TWT
Spring, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy