Apply to be a TradeMaster!
Main product image of 20" x 36" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

20" x 36" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274200360
Rating:
(2)
Q&A:
(0)
20" x 36" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$8.25 each
BOX UP & SAVE 6%
$93.24 box of 12
$7.77 each
In Stock
In Stock
Get 69 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 36" x 1"
Product Highlight: Material
Fiberglass

Description

–
20" x 36" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

20" x 36" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Throw away replacement filter

Perfect fit and exactly what I need for my new HVAC system. I'll be purchasing more.
JD
Folsom Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy the filters again.

The shipping box is much too large for only 2 filters.
Sid
Kerrville TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy