Apply to be a TradeMaster!
Main product image of 21" x 21" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

21" x 21" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274210210
Rating:
(1)
Q&A:
(0)
21" x 21" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$6.23 each
BOX UP & SAVE 5%
$70.80 box of 12
$5.90 each
In Stock
In Stock
Get 42 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
21" x 21" x 1"
Product Highlight: Material
Fiberglass

Description

–
21" x 21" x 1" Fiberglass Throw Away Replacement Filter

**Image is not exact representation of item.**

Specs

–
Product Type:

Replacement Filter

Size:

21" x 21" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely use SupplyHouse again

Very happy with both the quick shipping and quality of the ac filters I ordered.
dawn
Cooper City, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy