Apply to be a TradeMaster!
Main product image of 20" x 20" x 2" Polyester Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

20" x 20" x 2" Polyester Throw Away Replacement Filter

SKU:
286200200
Rating:
(1)
Q&A:
(0)
20" x 20" x 2" Polyester Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$6.63 each
BOX UP & SAVE 6%
$75.12 box of 12
$6.26 each
In Stock
In Stock
Get 24 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 20" x 2"
Product Highlight: Material
Polyester

Description

–
20" x 20" x 2" Polyester Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

20" x 20" x 2"

Material:

Polyester

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great quality for basic disposable filters!

Great quality for the money for basic disposable filters.
Tracy
Statesville NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy