Apply to be a TradeMaster!
Main product image of 20" x 20" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFBTI Series)
Magnifying glass
Hover image to zoom

20" x 20" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFBTI Series)

SKU:
43954
Rating:
(0)
Q&A:
(0)
20" x 20" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFBTI Series)
Magnifying glass
Hover image to zoom
$170.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All steel construction
  • Bar style face design
  • Flush, removable face with concealed latches and hinges, can be installed in any direction
  • Molded Fiberglass back
  • Accepts standard spin-in, 6400 tab collars (6"-14") or unique 5400 snap-in collars (6"-12") with 5400PP Push Pins
  • Frame includes four seismic safety connections
  • Uses standard 1" disposable filters (not furnished)
  • Bright White finish
  • Specs

    –
    Series:

    96AFBTI

    Product Type:

    Return Filter Grille

    Wall Opening (Inches):

    20" x 20"

    Overall Size:

    23-3/4" x 23-3/4"

    Width (Wall Opening):

    20"

    Height (Wall Opening):

    20"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy