Apply to be a TradeMaster!
Main product image of 6" (Wall Opening Size) Steel Round Ceiling Diffuser (20 Series)
Magnifying glass
Hover image to zoom
6" (Wall Opening Size) Steel Round Ceiling Diffuser (20 Series)
Magnifying glass
Hover image to zoom
$97.02 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size indicates approximate size of wall opening needed.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Steel construction
  • For ceiling or exposed duct installation
  • Five-step positioning of air pattern adjustment
  • 360-degree pattern, horizontal to vertical pattern change
  • Removable center core
  • Diffuser outer shell fastens directly to duct, margins fit tight to ceiling for optimum ceiling appearance
  • Optional #19 damper; duct-mount only
  • Bright White finish.

Specs

–
Product Type:

Supply Diffuser

Color:

White

Material:

Steel

Application:

HVAC

Series:

20

Wall Opening (Inches):

6"

Overall Size:

11-1/8"

Height (Wall Opening):

6"

Width (Wall Opening):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy