Apply to be a TradeMaster!
Main product image of 24" x 24" White Aluminum Surface Mount Frame (SMF Series)
Magnifying glass
Hover image to zoom

24" x 24" White Aluminum Surface Mount Frame (SMF Series)

SKU:
50299
Rating:
(0)
Q&A:
(0)
24" x 24" White Aluminum Surface Mount Frame (SMF Series)
Magnifying glass
Hover image to zoom
$72.65 each
In Stock
In Stock
Get 61 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features: Features:
  • Aluminum construction
  • Permits installation of standard T-Bar diffusers in a plaster ceiling
  • Accepts standard T-Bar diffusers
  • Bright White finish
  • Specs

    –
    Product Type:

    Frame

    Series:

    SMF

    Wall Opening (Inches):

    24" x 24"

    Height (Wall Opening):

    24"

    Width (Wall Opening):

    24"

    Overall Size:

    26-1/8" x 26-1/8"

    Color:

    White

    Material:

    Aluminum

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy