Apply to be a TradeMaster!
Main product image of 16" Collar Ring (5400 Series)
Magnifying glass
Hover image to zoom
16" Collar Ring (5400 Series)
Magnifying glass
Hover image to zoom
$44.85 each
In Stock
In Stock
Get 13 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
16" Diameter
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features: Features:
  • Unique snap-in design for easy installation
  • 2" high collar permits easy flex connections
  • Bead on collar improves the strength and provides retention for flexible duct connections
  • Specs

    –
    Series:

    5400

    Product Type:

    Collar Ring

    Wall Opening (Inches):

    16"

    Diameter (Inches):

    16"

    Overall Size:

    18"

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    It did the job...

    It is on my neighbors furnace...
    Collette Wot Tittizz
    East of Eden
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Duck work

    Decent quality and way less expensive than I can purchase locally.
    Chief
    North Dakota
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    items does what it is supposed to do.

    Item works fine. SupplyHouse.com is a very reliable Company and ships quickly
    stancastle
    Brooklyn NY
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy