Apply to be a TradeMaster!
Main product image of 18" Galvanized Steel Ring Collar (5400 Series)
Magnifying glass
Hover image to zoom

18" Galvanized Steel Ring Collar (5400 Series)

SKU:
50319
Rating:
(3)
Q&A:
(0)
18" Galvanized Steel Ring Collar (5400 Series)
Magnifying glass
Hover image to zoom
$47.55 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Material
Steel

Description

–
18" Galvanized Steel Ring Collar (5418)

Specs

–
Series:

5400

Product Type:

Collar Ring

Diameter (Inches):

18"

Wall Opening (Inches):

18"

Overall Size:

20"

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

It did the job...

It is on my neighbors furnace...
Collette Wot Tittizz
East of Eden
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Duck work

Decent quality and way less expensive than I can purchase locally.
Chief
North Dakota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

items does what it is supposed to do.

Item works fine. SupplyHouse.com is a very reliable Company and ships quickly
stancastle
Brooklyn NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy