Apply to be a TradeMaster!
Main product image of Steel Perforated Diffuser Supply (PDSD Series)
Magnifying glass
Hover image to zoom

Steel Perforated Diffuser Supply (PDSD Series)

SKU:
50340
Rating:
(0)
Q&A:
(0)
Steel Perforated Diffuser Supply (PDSD Series)
Magnifying glass
Hover image to zoom
$145.63 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Perforated steel face
  • Face adjustable deflectors
  • Formed steel black back panel
  • Fiberglass insulation blanket with foil vapor barrier to minimize condensation
  • Insulation pre-scored to accommodate collar size desired
  • Accepts unique 5400 snap-in collars (6"-12")
  • Utilizes Butterfly damper (3800 Series) inserted in collar
  • Damper adjusted thru diffuser face to allow proper air balancing
  • Bright White finish
  • Specs

    –
    Series:

    PDSD

    Product Type:

    Supply Diffuser

    Overall Size:

    23-3/4" x 23-3/4"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy