Apply to be a TradeMaster!
Main product image of High Volume Supply Ceiling Diffuser w/ 6" Collar (HVS Series)
Magnifying glass
Hover image to zoom

High Volume Supply Ceiling Diffuser w/ 6" Collar (HVS Series)

SKU:
50350
Rating:
(0)
Q&A:
(0)
High Volume Supply Ceiling Diffuser w/ 6" Collar (HVS Series)
Magnifying glass
Hover image to zoom
$126.01 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Steel Construction
  • Provides high air volume delivery
  • 360 degree air diffusion
  • Formed back panel
  • Fixed core
  • Fiberglass insulation blanket with foil vapor barrier to minimize condensation
  • Insulation pre-scored to accommodate collar size desired
  • Accepts unique 5400 snap-in collars (6"-12")
  • Utilizes butterfly damper (3800 Series) inserted in collar
  • Bright White finish (Flat Black finish available as special order)
  • HVS 14-14" collar factory installed
  • Specs

    –
    Product Type:

    Supply Diffuser

    Collar Size:

    6"

    Overall Size:

    23-3/4" x 23-3/4"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Type:

    4-Way

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy