Apply to be a TradeMaster!
Main product image of Aluminum Face Renovator Series Diffuser w/ Insulated Back R4.2 (REN4 Series)
Magnifying glass
Hover image to zoom

Aluminum Face Renovator Series Diffuser w/ Insulated Back R4.2 (REN4 Series)

SKU:
50352
Rating:
(0)
Q&A:
(0)
Aluminum Face Renovator Series Diffuser w/ Insulated Back R4.2 (REN4 Series)
Magnifying glass
Hover image to zoom
$115.19 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Aluminum face
  • Unique deflector apertures
  • Molded R-4.2 fiberglass back panel
  • Accepts standard spin-in, 6400 tab collars (6"-14") or unique 5400 snap-in collars (6"-12") with 5400PP Push Pins
  • Frame includes four seismic safety connections
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Diffuser

    Wall Opening (Inches):

    20" x 20"

    Height (Wall Opening):

    20"

    Width (Wall Opening):

    20"

    Overall Size:

    23-3/4" x 23-3/4"

    Color:

    White

    Material:

    Aluminum

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy