Apply to be a TradeMaster!
Main product image of Steel Shallow Back Perforated Supply w/ 8" Collar (SBP Series)
Magnifying glass
Hover image to zoom

Steel Shallow Back Perforated Supply w/ 8" Collar (SBP Series)

SKU:
50849
Rating:
(0)
Q&A:
(0)
Steel Shallow Back Perforated Supply w/ 8" Collar (SBP Series)
Magnifying glass
Hover image to zoom
$120.10 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features: Features:
  • Steel construction
  • Available in 6"-14" collar sizes
  • Face mounted adjustable deflectors
  • Removable perforated face
  • Hinged/latched face for easy access to deflector and damper
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Diffuser

    Overall Size:

    23-3/4" x 23-3/4"

    Dimensions:

    23-3/4" x 23-3/4"

    Collar Size:

    8"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy