Apply to be a TradeMaster!
10" x 6" (Wall Opening Size) White Three-Way Plastic Sidewall/Ceiling Register (RZ682 Series)

10" x 6" (Wall Opening Size) White Three-Way Plastic Sidewall/Ceiling Register (RZ682 Series)

SKU:
550829
Rating:
(0)
Q&A:
(0)
10" x 6" (Wall Opening Size) White Three-Way Plastic Sidewall/Ceiling Register (RZ682 Series)
$16.29 each
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Features:

  • Engineered polymer construction
  • Solid ABS construction
  • Two-way deflection
  • Traditional Styling
  • Multi-angled fins for fan pattern of air distribution
  • Integral multi-shutter damper with easy-to-use damper handle
  • For heating and cooling applications
  • Bright white finish
  • Contains Screws

Specs

–
Type:

2-Way

Material:

Plastic

Color:

White

Wall Opening (Inches):

10" x 6"

Series:

RZ682

Application:

HVAC

Height (Wall Opening):

6"

Includes:

Screws

Product Type:

Supply Register

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy