Apply to be a TradeMaster!
Main product image of 10" x 4" (Wall Opening Size) White Plastic Floor Diffuser (RZ421 Series)
Magnifying glass
Hover image to zoom

10" x 4" (Wall Opening Size) White Plastic Floor Diffuser (RZ421 Series)

SKU:
550832
Rating:
(0)
Q&A:
(0)
10" x 4" (Wall Opening Size) White Plastic Floor Diffuser (RZ421 Series)
Magnifying glass
Hover image to zoom
$15.17 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Engineered polymer construction
  • Solid ABS construction for floor use
  • Multi-angled fins for fan pattern of air distribution
  • Foot-operated, opposed blade damper
  • Bright white finish
  • Specs

    –
    Product Type:

    Supply Diffuser

    Color:

    White

    Material:

    Plastic

    Application:

    HVAC

    Type:

    2-Way

    Series:

    RZ421

    Wall Opening (Inches):

    10" x 4"

    Overall Size:

    11-3/8" x 5-3/8"

    Height (Wall Opening):

    4"

    Width (Wall Opening):

    10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy