Apply to be a TradeMaster!
Main product image of RZ505 12" x 12" 2-Way Ceiling Diffuser (Polymer/Rezzin)
Magnifying glass
Hover image to zoom

RZ505 12" x 12" 2-Way Ceiling Diffuser (Polymer/Rezzin)

SKU:
556451
Rating:
(0)
Q&A:
(0)
RZ505 12" x 12" 2-Way Ceiling Diffuser (Polymer/Rezzin)
Magnifying glass
Hover image to zoom
$30.41 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–
Features:
  • 12" x 12" overall size, white finish
  • Interlocking collars (6", 7" & 8" sizes)
  • Quick & easy attachment to multiple sizes of flexible duct.
  • Ratcheting mounting clamp
  • Removable diffuser face or core facilitates cleaning and/or servicing.
  • Can also be interchanged with other RZ500 series faces.
  • Integral damper enables airflow adjustments, improving system balancing and room comfort. Provides tight seal when fully closed.
  • Large bead on collars provides secure attachment to flexible duct.
  • Contains metal parts
  • Specs

    –
    Product Type:

    Supply Diffuser

    Color:

    White

    Material:

    Plastic

    Application:

    HVAC

    Series:

    RZ503

    Overall Size:

    12-5/8" x 12-5/8"

    Wall Opening (Inches):

    12" x 12"

    Height (Wall Opening):

    12"

    Width (Wall Opening):

    12"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy