Apply to be a TradeMaster!
Main product image of 8" Galvanized Steel Tab Collar (6400 Series)
Magnifying glass
Hover image to zoom

8" Galvanized Steel Tab Collar (6400 Series)

SKU:
560837
Rating:
(0)
Q&A:
(0)
8" Galvanized Steel Tab Collar (6400 Series)
Magnifying glass
Hover image to zoom
$14.45 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
8" Diameter

Description

–
This 64800 Series 8" Galvanized Steel Tab Collar is manufactured by Hart & Cooley.

Specs

–
Series:

6400

Product Type:

Collar Ring

Material:

Steel

Diameter (Inches):

8"

Wall Opening (Inches):

8"

Overall Size:

9-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy