Apply to be a TradeMaster!
Main product image of 21" x 21" (Wall Opening Size) White Steel Louvered Ceiling Diffuser, Flat Margin (SRE3 Series)
Magnifying glass
Hover image to zoom

21" x 21" (Wall Opening Size) White Steel Louvered Ceiling Diffuser, Flat Margin (SRE3 Series)

SKU:
576046
Rating:
(0)
Q&A:
(0)
21" x 21" (Wall Opening Size) White Steel Louvered Ceiling Diffuser, Flat Margin (SRE3 Series)
Magnifying glass
Hover image to zoom
$461.53 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Steel construction
  • Removable core
  • Flat (extended) margin style
  • Optional opposed-blade damper available for field installation, SR7
  • Bright White enamel finish
  • 3 Way Deflection
  • Specs

    –
    Product Type:

    Supply Register

    Color:

    White

    Material:

    Steel

    Type:

    3-Way

    Wall Opening (Inches):

    21" x 21"

    Overall Size:

    26-3/4" x 26-3/4"

    Height (Wall Opening):

    21"

    Width (Wall Opening):

    21"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy