Apply to be a TradeMaster!
Main product image of 2" x 10" (Wall Opening Size) Golden Sand Floor Register (350 Series)
Magnifying glass
Hover image to zoom

2" x 10" (Wall Opening Size) Golden Sand Floor Register (350 Series)

SKU:
579000
Rating:
(1)
Q&A:
(0)
2" x 10" (Wall Opening Size) Golden Sand Floor Register (350 Series)
Magnifying glass
Hover image to zoom
$15.41 each
In Stock
In Stock
Get 25 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand

Description

–

Features:

  • All-steel construction
  • Multi-angle fin setting
  • Rolled fin for strength and safety
  • Welded construction
  • Foot-operated dial control
  • Heavy-gauge, stamped face
  • Powder coat texture finish

Specs

–
Product Type:

Supply Register

Series:

350

Overall Size:

3-1/2" x 11-1/2"

Wall Opening (Inches):

2" x 10"

Height (Wall Opening):

2"

Width (Wall Opening):

10"

Color:

Golden Sand

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

had to trim them a little to fit under toe space kitchen counter
Douglas
SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy