Apply to be a TradeMaster!
Main product image of 4" x 12" (Wall Opening Size) Golden Sand Floor Register (350 Series)
Magnifying glass
Hover image to zoom

4" x 12" (Wall Opening Size) Golden Sand Floor Register (350 Series)

SKU:
579006
Rating:
(0)
Q&A:
(1)
4" x 12" (Wall Opening Size) Golden Sand Floor Register (350 Series)
Magnifying glass
Hover image to zoom
$19.35 each
In Stock
In Stock
Get 40 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand

Description

–
Note: Image may not be exact representation of item

350 04 12 GS

Features:
  • All-steel construction
  • Multi-angle fin setting
  • Rolled fin for strength and safety
  • Welded construction
  • Foot-operated dial control
  • Heavy-gauge, stamped face
  • Powder coat texture finish

Specs

–
Series:

350

Product Type:

Supply Register

Width (Wall Opening):

12"

Wall Opening (Inches):

4" x 12"

Height (Wall Opening):

4"

Overall Size:

5-1/2" x 13-1/2"

Color:

Golden Sand

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, I would like to order one of the 4"x12" wall opening size golden sand floor register (350) series with overall size 5-1/2"x13-1/2". It states you have inventory, but want to make sure that stock is golden sand because the photo online shows it is black color not golden sand. Thank you for your help.

Asked by Barb 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Barb, thanks for writing in. This is indeed the golden sand version of the register. Please disregard the photo on the website for the item - it is just a stock photo and does not represent the item accurately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy