Apply to be a TradeMaster!
Main product image of 4" x 8" (Wall Opening Size) White Floor Register (350 Series)
Magnifying glass
Hover image to zoom

4" x 8" (Wall Opening Size) White Floor Register (350 Series)

SKU:
579009
Rating:
(0)
Q&A:
(0)
4" x 8" (Wall Opening Size) White Floor Register (350 Series)
Magnifying glass
Hover image to zoom
$13.91 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
350 04 08 W

Features:
  • All-steel construction
  • Multi-angle fin setting
  • Rolled fin for strength and safety
  • Welded construction
  • Foot-operated dial control
  • Heavy-gauge, stamped face
  • Powder coat texture finish

Specs

–
Series:

350

Product Type:

Supply Register

Width (Wall Opening):

8"

Wall Opening (Inches):

4" x 8"

Height (Wall Opening):

4"

Overall Size:

5-1/2" x 9-1/2"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy