Apply to be a TradeMaster!
Main product image of 24" x 18" (Wall Opening Size) White Aluminum Double Deflection Register, Opposed Blade Damper (HVD Series)
Magnifying glass
Hover image to zoom

24" x 18" (Wall Opening Size) White Aluminum Double Deflection Register, Opposed Blade Damper (HVD Series)

SKU:
597173
Rating:
(0)
Q&A:
(0)
24" x 18" (Wall Opening Size) White Aluminum Double Deflection Register, Opposed Blade Damper (HVD Series)
Magnifying glass
Hover image to zoom
$605.75 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
24" Width
Product Highlight: Height
18"
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Features:
  • Extruded aluminum construction
  • Two rows of individually adjustable face bars for horizontal and vertical deflection
  • Pivoted bars for easy positive setting
  • Opposed-blade damper
  • Bright White

Specs

–
Series:

HVD

Product Type:

Deflection Register

Wall Opening (Inches):

24" x 18"

Width (Inches):

24"

Height:

18"

Overall Size:

25-3/4" x 19-3/4"

Color:

White

Material:

Aluminum

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy