Apply to be a TradeMaster!
Main product image of 20" x 25" (Wall Opening Size) Extruded Aluminum Filter Grille (RHF45 Series)
Magnifying glass
Hover image to zoom
20" x 25" (Wall Opening Size) Extruded Aluminum Filter Grille (RHF45 Series)
Magnifying glass
Hover image to zoom
$340.16 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Size shown is approximate.

Specs

–
Series:

RHF45

Product Type:

Return Filter Grille

Wall Opening (Inches):

20" x 25"

Height (Wall Opening):

20"

Width (Wall Opening):

25"

Overall Size:

23-1/2" x 25-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Upscale

We bought this grille due to it being aluminum (no rust), higher flow vs. stamped steel, upscale look, and overall quality/functionality. Hart and Cooley known quality was also a factor. It is not inexpensive but it should last for decades with normal use. My clients are always pleased with the quality and upscale look. I like it due to the higher airflow, enabling the HVAC to "breathe" easier.
HotinTN
Bellevue TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy