Apply to be a TradeMaster!
Main product image of 20" x 20" (Wall Opening Size) Aluminum Bar Style Filter Grille (RHF45T Series)
Magnifying glass
Hover image to zoom
20" x 20" (Wall Opening Size) Aluminum Bar Style Filter Grille (RHF45T Series)
Magnifying glass
Hover image to zoom
$308.47 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded aluminum construction
  • Bar-style face
  • Hinged to filter frame
  • Mounts flush with T-Bar ceilings
  • Filter grilles equipped with plastic slide latch
  • Uses standard 1" disposable filter (not furnished)
  • For 2” filter, order as RHF45T2 20 20 W or SA.

Specs

–
Product Type:

Return Filter Grille

Wall Opening (Inches):

20" x 20"

Height (Wall Opening):

20"

Width (Wall Opening):

20"

Color:

White

Material:

Aluminum

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy