Apply to be a TradeMaster!
Main product image of 12" x 12" Aluminum Adjustable Modular Core Diffuser w/ 10" Round Duct (MCDSTSR Series)
Magnifying glass
Hover image to zoom

12" x 12" Aluminum Adjustable Modular Core Diffuser w/ 10" Round Duct (MCDSTSR Series)

SKU:
610664
Rating:
(0)
Q&A:
(0)
12" x 12" Aluminum Adjustable Modular Core Diffuser w/ 10" Round Duct (MCDSTSR Series)
Magnifying glass
Hover image to zoom
We no longer carry 610664
Unavailable since August 29, 2026

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White
Product Highlight: Duct Size
10"

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded aluminum construction
  • Opposed-blade damper
  • Step-down (beveled) margin
  • Four modular cores provide variable pattern adjustments of four-way, three-way, two-way, or one-way horizontal air patterns
  • Removable modules provide easy access to damper
  • Fixed fins
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Diffuser

    Material:

    Aluminum

    Color:

    White

    Application:

    HVAC

    Wall Opening (Inches):

    12" x 12"

    Duct Size:

    10"

    Overall Size:

    23-3/4" x 23-3/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm