Apply to be a TradeMaster!
Main product image of 30" x 8" (Wall Opening Size) Return Grille - Extruded Aluminum (RH45 Series)
Magnifying glass
Hover image to zoom

30" x 8" (Wall Opening Size) Return Grille - Extruded Aluminum (RH45 Series)

SKU:
610719
Rating:
(0)
Q&A:
(0)
30" x 8" (Wall Opening Size) Return Grille - Extruded Aluminum (RH45 Series)
Magnifying glass
Hover image to zoom
$153.59 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright White

Specs

–
Product Type:

Return Grille

Overall Size:

31-3/4" x 9-3/4"

Series:

RH45

Wall Opening (Inches):

30" x 8"

Height (Wall Opening):

8"

Width (Wall Opening):

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy