Apply to be a TradeMaster!
Main product image of 12" x 12" (Wall Opening Size) Fixed Blade Aluminum Filter Grille (RHF45LF Series)
Magnifying glass
Hover image to zoom

12" x 12" (Wall Opening Size) Fixed Blade Aluminum Filter Grille (RHF45LF Series)

SKU:
610746
Rating:
(0)
Q&A:
(0)
12" x 12" (Wall Opening Size) Fixed Blade Aluminum Filter Grille (RHF45LF Series)
Magnifying glass
Hover image to zoom
$141.82 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Dover White

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Flat frame option standard, stocked where applicable
  • NOT AVAILABLE IN Z-BORDER
  • 1" filter standard, 2" available
  • No longer available in 4" or 5" filter sizes
  • Oversized and fractional sizes NOT available
  • Odd size available in 1" increments (5", 7", etc.)
  • Plastic slide latch and thumb screw stocked
  • RHF45WTS
  • Can specify the hinge location (top, left right), bottom is standard
  • Horizontal bars at 45 degrees
  • Hinged on the bottom edge
  • Accommodates standard 1" thick disposable filter (not included)
  • Filter grilles equipped with plastic slide latch

Specs

–
Product Type:

Return Filter Grille

Wall Opening (Inches):

12" x 12"

Series:

RHF45LF

Height (Wall Opening):

12"

Width (Wall Opening):

12"

Color:

Dover White

Overall Size:

15-1/2" x 12-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy