Apply to be a TradeMaster!
Main product image of 18" x 18" (Wall Opening Size) Fixed Blade Aluminum Filter Grille (RHF45LF Series)
Magnifying glass
Hover image to zoom
18" x 18" (Wall Opening Size) Fixed Blade Aluminum Filter Grille (RHF45LF Series)
Magnifying glass
Hover image to zoom
$236.55 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded Aluminum Construction
  • Hinges located at bottom on width dimension
  • Removable face
  • Optional face mounting holes with screws
  • Bars on 3/4" centers
  • Filter frame may be screw fastened to duct
  • Uses nominal 1" disposable filters, 2" filter frame available
  • Filter size equals listed size minus 1/4"

Specs

–
Product Type:

Return Filter Grille

Series:

RHF45LF

Wall Opening (Inches):

18" x 18"

Height (Wall Opening):

18"

Width (Wall Opening):

18"

Color:

White

Overall Size:

21-3/4" x 21-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy