This is a 9" x 9" (Wall Opening Size) White Steel Louvered Ceiling Diffuser, Flat Margin (SRE1 Series).
| Series: | SRE1 |
|---|---|
| Height (Wall Opening): | 9" |
| Wall Opening (Inches): | 9" x 9" |
| Product Type: | Supply Register |
| Type: | 1-Way |
| Width (Wall Opening): | 9" |
| Color: | White |
| Material: | Steel |