Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.
Features:
| Type: | 1-Way |
|---|---|
| Height (Wall Opening): | 18" |
| Material: | Steel |
| Width (Wall Opening): | 18" |
| Overall Size: | 23-3/4" x 23-3/4" |
| Color: | White |
| Product Type: | Supply Register |
| Wall Opening (Inches): | 18" x 18" |
| Series: | SRE1 |