Shop Resideo Sale
Main product image of 20" x 20" Extruded Aluminum Return Grille (RH45 Series)
Magnifying glass
Hover image to zoom

20" x 20" Extruded Aluminum Return Grille (RH45 Series)

SKU:
64048
Rating:
(4)
Q&A:
(3)
20" x 20" Extruded Aluminum Return Grille (RH45 Series)
Magnifying glass
Hover image to zoom
$160.63 each
BOX UP & SAVE 2%
$787.10 box of 5
$157.42 each
In Stock
In Stock
Get 4 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 20"
Product Highlight: Width (Inches)
20" Width
Product Highlight: Length (Inches)
20" Length
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45 degree angle
  • Bright White finish
  • Specs

    –
    Product Type:

    Return Grille

    Size:

    20" x 20"

    Width (Inches):

    20"

    Length (Inches):

    20"

    Color:

    White

    Material:

    Aluminum

    Application:

    HVAC

    Series:

    RH45

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    Product Reviews

    4.75 out of 4 reviews
    100% would recommend this product
    4.75
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    25%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    buy again

    It came in just fine
    krocket007
    krocket007
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great choices

    It was exactly what I needed.
    Parker
    Knoxville, TN.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    YES I would buy again

    Good Quality
    TERRY
    PINE CITY MINNESOTA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good Quality Easy Installation

    Very quick shipping, fair price.
    Gary K
    Connecticut
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: I'm looking to replace the grille (only) within the wall mounted frame. I need a grille with less restricted air flow. Does this grille include the frame or it it grille only, with hinges at the bottom ?

    Asked by Eddie 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Eddie, thanks for writing in. This includes the extruded aluminum construction and can be seen in the submittal sheet: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Hart-Cooley-0F0061-Submittal-Drawing.pdf

    Was this review helpful to you?

    Q: Can you adjust the air flow on your grille?

    Asked by Clinton 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    No, the louvers on this grille unit are fixed and the airflow is not adjustable.

    Was this review helpful to you?

    Q: What is L x W? For instance if I'm facing the opening and it's 30" wide and height from bottom to top of opening is 20" do I need a 30x20 or a 20x30?

    Asked by Barry 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    They are listed width x height. You would need a 30" x 20" in the case you describe.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy