Apply to be a TradeMaster!
Main product image of 18" x 18" (Wall Opening Size) White Aluminum Return Air Grille w/ 90° Fixed Blade (RH90 Series)
Magnifying glass
Hover image to zoom

18" x 18" (Wall Opening Size) White Aluminum Return Air Grille w/ 90° Fixed Blade (RH90 Series)

SKU:
64638
Rating:
(0)
Q&A:
(0)
18" x 18" (Wall Opening Size) White Aluminum Return Air Grille w/ 90° Fixed Blade (RH90 Series)
Magnifying glass
Hover image to zoom
$182.52 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

  • Extruded aluminum construction
  • Face bars permanently fixed into heavy aluminum frames at a 90-degree angle from face
  • Bright White

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

18" x 18"

Overall Size:

19-3/4" x 19-3/4"

Height (Wall Opening):

18"

Width (Wall Opening):

18"

Material:

Aluminum

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy