Apply to be a TradeMaster!
Main product image of 20" x 20" (Wall Opening Size) White Aluminum Return Air Grille w/ 90-Degree Fixed Blade (RH90 Series)
Magnifying glass
Hover image to zoom

20" x 20" (Wall Opening Size) White Aluminum Return Air Grille w/ 90-Degree Fixed Blade (RH90 Series)

SKU:
64648
Rating:
(0)
Q&A:
(0)
20" x 20" (Wall Opening Size) White Aluminum Return Air Grille w/ 90-Degree Fixed Blade (RH90 Series)
Magnifying glass
Hover image to zoom
$184.84 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

  • Extruded aluminum construction
  • Face bars permanently fixed into heavy aluminum frames at a 90-degree angle from face
  • Bright White

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

20" x 20"

Overall Size:

21-3/4" x 21-3/4"

Height (Wall Opening):

20"

Width (Wall Opening):

20"

Series:

RH90

Material:

Aluminum

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy