Apply to be a TradeMaster!
Main product image of 14" x 14" White Aluminum Transfer Door Grille w/ Frame (TGF Series)
Magnifying glass
Hover image to zoom

14" x 14" White Aluminum Transfer Door Grille w/ Frame (TGF Series)

SKU:
68021
Rating:
(0)
Q&A:
(0)
14" x 14" White Aluminum Transfer Door Grille w/ Frame (TGF Series)
Magnifying glass
Hover image to zoom
$48.59 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Feautures
  • Extruded aluminum construction
  • Vision proof
  • Inverted Y type grille bar for best vision proof quality and airflow
  • Excellent for installation in doors or partitions
  • Bright White or Satin Anodized finish


Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.
Note: When framing both sides of the door or partition opening, use the TGF frame with the TG Grille. Adjustable from 1" to 2 1/8" door thickness

Specs

–
Product Type:

Return Grille

Height (Wall Opening):

14"

Width (Wall Opening):

14"

Wall Opening (Inches):

14" x 14"

Overall Size:

16-1/4" x 16-1/4"

Color:

White

Material:

Aluminum

Series:

TGF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy