Apply to be a TradeMaster!
Main product image of 14" x 4" 92HVO Steel Double Deflection Register, No Damper
Magnifying glass
Hover image to zoom
14" x 4" 92HVO Steel Double Deflection Register, No Damper
Magnifying glass
Hover image to zoom
$58.25 each
In Stock
In Stock
Get 4 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • All-steel construction
  • Adjustable face bars may be set to any desired deflection
  • Horizontal front bars
  • Vertical second bars
  • Larger sizes available in multiple-piece construction
  • Bright White finish
  • Contains screws

Specs

–
Includes:

Screws

Series:

92HVO

Product Type:

Deflection Register

Overall Size:

15-3/4" x 15-3/4"

Wall Opening (Inches):

14" x 4"

Width (Wall Opening):

14"

Height (Wall Opening):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

They don't follow through.

I was emailed a discount with code from them but after they said they would input the discount they never did and ended up paying full price. On top of that shipping was painfully slow.
Bbq
New Jersey
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy