Apply to be a TradeMaster!
Main product image of 16" x 12" 92HVO Steel Double Deflection Register, No Damper
Magnifying glass
Hover image to zoom

16" x 12" 92HVO Steel Double Deflection Register, No Damper

SKU:
75130
Rating:
(1)
Q&A:
(0)
16" x 12" 92HVO Steel Double Deflection Register, No Damper
Magnifying glass
Hover image to zoom
$90.55 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • All-steel construction
  • Adjustable face bars may be set to any desired deflection
  • Horizontal front bars
  • Vertical second bars
  • Larger sizes available in multiple-piece construction
  • Bright White finish

Specs

–
Series:

92HVO

Product Type:

Deflection Register

Overall Size:

17-3/4" x 13-3/4"

Wall Opening (Inches):

16" x 12"

Height (Wall Opening):

12"

Width (Wall Opening):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Real quick shipping plus it was in stock with a good price
Jimmy
Huntsville al
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy