Apply to be a TradeMaster!
Main product image of 8" Single Duct VAV Box
Magnifying glass
Hover image to zoom

8" Single Duct VAV Box

SKU:
810808
Rating:
(0)
Q&A:
(0)
8" Single Duct VAV Box
Magnifying glass
Hover image to zoom
810808 has been discontinued
Discontinued October 24, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Duct Size
8"
Product Highlight: Material
Steel

Description

The SDV, single duct air terminal, features a primary inlet with an integral damper and a discharge plenum sized to fit standard Hart & Cooley hot water coils. The SDV is lined with insulation to provide sound absorption and thermal resistance.

Features:
  • Patented Flo-Cross® Sensor which features 24 point upstream and downstream sensing with center averaging chambers and exclusive amplification wings (Patent # 4,453,419)
  • A wide variety of sizes (10) results in a total flow range of 45 to 7100 CFM
  • ARI certified performance data (refer to www.ari.org for a free copy of the ARI Applied Directory)
  • Heavy duty 22 gauge casing construction
  • Industry standard round inlet collars sized to accept either flexible or rigid duct
  • Internally lined casing utilizing 1/2" thick dual density fiberglass insulation. Insulation meets or exceeds the safety and erosion requirements of standard UL-181 and NFPA 90A
  • Round damper blade constructed of elastomeric gasket sandwiched between two heavy-duty 22 gauge galvanized steel plates, resulting in low air leakage
  • Shaft with Delrin bearings. Shaft features a position indicator for easy identification of damper angle
  • Slip and Drive connection on the discharge plenum

Specs

Duct Size:

8"

CFM Range:

185-925

Material:

Steel

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm