Apply to be a TradeMaster!
Main product image of 14" x 25" x 4" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

14" x 25" x 4" MERV 8 Multi-Pleated Panel Filter

SKU:
P8S4140250
Rating:
(0)
Q&A:
(0)
14" x 25" x 4" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$30.39 each
BOX UP & SAVE 4%
$175.02 box of 6
$29.17 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 25" x 4"
Product Highlight: Material
Synthetic

Description

–
NOTE: Image may not represent actual product.

NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

14" x 25" x 4" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

14" x 25" x 4"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy