Apply to be a TradeMaster!
Main product image of 20" x 12" (Wall Opening Size) Filter Grille for 4" Filters (RHF45 Series)
Magnifying glass
Hover image to zoom
20" x 12" (Wall Opening Size) Filter Grille for 4" Filters (RHF45 Series)
Magnifying glass
Hover image to zoom
$180.57 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Dover White

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Specs

–
Product Type:

Return Filter Grille

Series:

RHF45

Wall Opening (Inches):

20" x 12"

Width (Wall Opening):

12"

Height (Wall Opening):

20"

Color:

Dover White

Overall Size:

23-1/2" x 12-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy