Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A2P048A4Y1 Parts - Heil Quaker (ICP) Packaged Unit/RTU
Brand:
Heil Quaker (ICP)
SKU:
A2P048A4Y1
Description
–
Heil Quaker (ICP) Packaged Unit/RTU A2P048A4Y1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
Motor Mounting Kit, 609227
SKU:
609227
Heil Quaker (ICP)
Fan - CW, 3 Blades 1/2", 20" Diameter (31°), 1080764
SKU:
1080764
Heil Quaker (ICP)
10 MFD 440v Round Run Capacitor, 1172089
SKU:
1172089
Heil Quaker (ICP)
30 Watts Crankcase Heater, 1053477
SKU:
1053477
Heil Quaker (ICP)
208/240V Primary 24V Secondary 40VA Transformer, 1082611
SKU:
1082611
Heil Quaker (ICP)
Low Voltage Terminal Block, 96471
SKU:
96471
Heil Quaker (ICP)
10" x 8" x 1/2" CCW Blower Wheel, 2120143
SKU:
2120143
Heil Quaker (ICP)
Grille Outlet, 512848
SKU:
512848
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video