Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ACC048GHCA Parts - Heil Quaker (ICP) Central Air Conditioner
Brand:
Heil Quaker (ICP)
SKU:
ACC048GHCA
Description
–
Heil Quaker (ICP) Central Air Conditioner ACC048GHCA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
Fan - CW, 3 Blades 1/2", 20" Diameter, 1086446
SKU:
1086446
Heil Quaker (ICP)
Suction Line Service Valve, 1085988
SKU:
1085988
Heil Quaker (ICP)
1/3 HP Condenser Motor (1075 RPM, 208-230V), 1172225
SKU:
1172225
Heil Quaker (ICP)
Discharge Grill, 1086050
SKU:
1086050
Heil Quaker (ICP)
Low Pressure Switch, 1071713
SKU:
1071713
Heil Quaker (ICP)
Low Pressure Switch, 1148233
SKU:
1148233
Heil Quaker (ICP)
Lug Ground Replacement, 1172300
SKU:
1172300
Heil Quaker (ICP)
5 MFD Round Run Capacitor (370V), 1172096
SKU:
1172096
Heil Quaker (ICP)
High Pressure Switch, 1063432
SKU:
1063432
Heil Quaker (ICP)
Plug Comp Wire (SM) S, 1083654
SKU:
1083654
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video