Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AHP048AZA1 Parts - Heil Quaker (ICP) Heat Pump
Brand:
Heil Quaker (ICP)
SKU:
AHP048AZA1
Description
–
Heil Quaker (ICP) Heat Pump AHP048AZA1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
1/3 HP Condenser Motor (460V), 1098088
SKU:
1098088
Heil Quaker (ICP)
Low Pressure Switch, 1071713
SKU:
1071713
Heil Quaker (ICP)
Heat Pump Filter, BFK083S
SKU:
BFK083S
Heil Quaker (ICP)
Low Pressure Switch, 1148233
SKU:
1148233
Heil Quaker (ICP)
Reversing Valve w/ 24V Coil
SKU:
1186721
Heil Quaker (ICP)
Suction Line Service Valve, 1085988
SKU:
1085988
Heil Quaker (ICP)
Defrost Sensor, 1172766
SKU:
1172766
Heil Quaker (ICP)
Muffler APD-1RB, 1174688
SKU:
1174688
Heil Quaker (ICP)
Fan - CW, 2 Blades 1/2", 26" Diameter (28°), 1086519
SKU:
1086519
Heil Quaker (ICP)
1/2" x 7/8" ODF Reversing Valve (24V), 1172683
SKU:
1172683
Heil Quaker (ICP)
Defrost Control, 1087562
SKU:
1087562
Heil Quaker (ICP)
High Pressure Switch, 1063432
SKU:
1063432
Heil Quaker (ICP)
Plug Comp Wire (SM) S, 1083654
SKU:
1083654
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video