Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APD120H000A Parts - Heil Quaker (ICP) Packaged Unit/RTU
Brand:
Heil Quaker (ICP)
SKU:
APD120H000A
Description
–
Heil Quaker (ICP) Packaged Unit/RTU APD120H000A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
Condenser Motor (1 Phase, 1100 RPM, 3/4 HP, 208-230V), 1070461
SKU:
1070461
Heil Quaker (ICP)
Blower Wheel 12" x 12" x 1", 2120370
SKU:
2120370
Heil Quaker (ICP)
Fan - CCW, 4 Blades 5/8" Bore, 22" Diameter (34°), 1110695
SKU:
1110695
Heil Quaker (ICP)
Pulley, 1097240
SKU:
1097240
Heil Quaker (ICP)
2 HP Belt Drive Blower Motor (3 PH, 208-230/460V), 1070644
SKU:
1070644
Heil Quaker (ICP)
208/240 PRI 24V SEC 75VA, 1072393
SKU:
1072393
Heil Quaker (ICP)
Time Delay Relay, 1071063
SKU:
1071063
Heil Quaker (ICP)
Compressor Wire Plug, 1097526
SKU:
1097526
Heil Quaker (ICP)
Cushion Bearing Replacement, 2110273
SKU:
2110273
Heil Quaker (ICP)
Blower Assembly Less Motor, 1070639
SKU:
1070639
Heil Quaker (ICP)
1" Bearing and Cushion, 2090910
SKU:
2090910
Heil Quaker (ICP)
Low Pressure Switch, 1082129
SKU:
1082129
Heil Quaker (ICP)
Pulley 1 X 4.75, 1097293
SKU:
1097293
Heil Quaker (ICP)
Blower Shaft Key, 1071604
SKU:
1071604
Heil Quaker (ICP)
Terminal Board Replacement, 1066159
SKU:
1066159
Heil Quaker (ICP)
F50-20F Freeze Thermostat, 1066247
SKU:
1066247
Heil Quaker (ICP)
Lug Ground Replacement, 1172300
SKU:
1172300
Heil Quaker (ICP)
Blower Shaft, 1071607
SKU:
1071607
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video