Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
BHC120M1AA Parts - Heil Quaker (ICP) Heat Pump
Brand:
Heil Quaker (ICP)
SKU:
BHC120M1AA
Description
–
Heil Quaker (ICP) Heat Pump BHC120M1AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
9
Replacement Parts
Blower Shaft Replacement, 1170497
SKU:
1170497
Heil Quaker (ICP)
1" Ball Bearing, 1171037
SKU:
1171037
Heil Quaker (ICP)
Terminal Board, 1171488
SKU:
1171488
Heil Quaker (ICP)
Blower Pulley Replacement, 1175896
SKU:
1175896
Heil Quaker (ICP)
1"x8.25" Blower Pulley, 1170551
SKU:
1170551
Heil Quaker (ICP)
15"x15" Blower Wheel, 1"bore, 1171050
SKU:
1171050
Heil Quaker (ICP)
2.5 HP Blower Motor (1725 RPM, 230/480V), 1170539
SKU:
1170539
Heil Quaker (ICP)
Bracket Assembly, 1171062
SKU:
1171062
Heil Quaker (ICP)
Drain Pan Replacement, 1170507
SKU:
1170507
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video