Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CAE120HAA Parts - Heil Quaker (ICP) Central Air Conditioner
Brand:
Heil Quaker (ICP)
SKU:
CAE120HAA
Description
–
Heil Quaker (ICP) Central Air Conditioner CAE120HAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
Outlet Grille, 1171267
SKU:
1171267
Heil Quaker (ICP)
Terminal Board, 1171488
SKU:
1171488
Heil Quaker (ICP)
Sensing Relay, 1171434
SKU:
1171434
Heil Quaker (ICP)
208/230v, 1/4hp, 1100rpm, Motor, 1171335
SKU:
1171335
Heil Quaker (ICP)
10mfd 370/440v Oval Run Capacitor, 1186823
SKU:
1186823
Heil Quaker (ICP)
Fan - CW, 22" 3 Blades 1/2", 24" Diameter, 1171220
SKU:
1171220
Heil Quaker (ICP)
75VA Transformer (200/230/460V), 1171496
SKU:
1171496
Heil Quaker (ICP)
High Pressure Switch C/O#426,C/I#320, 1171805
SKU:
1171805
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video