Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G6P036A3C1 Parts - Heil Quaker (ICP) Packaged Unit/RTU
Brand:
Heil Quaker (ICP)
SKU:
G6P036A3C1
Description
–
Heil Quaker (ICP) Packaged Unit/RTU G6P036A3C1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
Spark Electrode Wire Assembly, 1160128
SKU:
1160128
Heil Quaker (ICP)
Tube Sensor - Air Pressure Hose 1/8" x 24", 1003687
SKU:
1003687
Heil Quaker (ICP)
Limit Switch, 135-30F, 1065295
SKU:
1065295
Heil Quaker (ICP)
1 PH, R22 Compressor, 31300 BTU (208/230V)
SKU:
ZR32K5E-PFV-800
Copeland
Restrictor Plate, 1054395
SKU:
1054395
Heil Quaker (ICP)
11" X 8" Blower Wheel 5/8" Bore, 1054592
SKU:
1054592
Heil Quaker (ICP)
1/3 HP PSC Motor (1120 RPM, 208-230V), 1082492
SKU:
1082492
Heil Quaker (ICP)
Terminal Board, 612254
SKU:
612254
Heil Quaker (ICP)
Fan Timer Control, 1065750
SKU:
1065750
Heil Quaker (ICP)
208/240V Primary 24V Secondary 40VA Transformer, 1082611
SKU:
1082611
Heil Quaker (ICP)
Gasket Replacement, 1065214
SKU:
1065214
Heil Quaker (ICP)
3-Speed Blower Motor (1 Phase, 1/2 HP, 1075 RPM, 208/230V), 1065279
SKU:
1065279
Heil Quaker (ICP)
Collector Box, 1065256
SKU:
1065256
Heil Quaker (ICP)
Combined System Relay - DPDT, 24V, 1000742
SKU:
1000742
Heil Quaker (ICP)
10 Ft. Pilot Tube, 64930
SKU:
64930
Heil Quaker (ICP)
1/50 HP Inducer Motor (3000 RPM, 230V), 1054268
SKU:
1054268
Heil Quaker (ICP)
Burner Shield Replacement, 1054422
SKU:
1054422
Heil Quaker (ICP)
4 Section Burner Kit, 1149464
SKU:
1149464
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video