Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GCK100N16C1 Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
GCK100N16C1
Description
–
Heil Quaker (ICP) Furnace GCK100N16C1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
28
Replacement Parts
Pressure Tap, 1005606
SKU:
1005606
Heil Quaker (ICP)
Limit Switch, 135-30F, 1065295
SKU:
1065295
Heil Quaker (ICP)
Gasket, Viewport, LK, 1093666
SKU:
1093666
Heil Quaker (ICP)
Blower Housing Replacement, 1013132
SKU:
1013132
Heil Quaker (ICP)
Transition Replacement, 1011850
SKU:
1011850
Heil Quaker (ICP)
Seal Strip Replacement, 1009244
SKU:
1009244
Heil Quaker (ICP)
Bracket - Control Board, 1011178
SKU:
1011178
Heil Quaker (ICP)
Motor Mounting Kit, 609227
SKU:
609227
Heil Quaker (ICP)
Auto Limit Switch, 215°F to 240°F, 1320549
SKU:
1320549
Heil Quaker (ICP)
Tube Sensor, 3/16" ID x 36", 1006298
SKU:
1006298
Heil Quaker (ICP)
Blower Panel Cutoff, 721020008
SKU:
721020008
Heil Quaker (ICP)
10 Ft. Pilot Tube, 64930
SKU:
64930
Heil Quaker (ICP)
Coupling Hose 2" Fitting x 2" Long, 1002522
SKU:
1002522
Heil Quaker (ICP)
Galvenized Baffle Replacement, 707010031
SKU:
707010031
Heil Quaker (ICP)
Air Intake Gasket, 1008746
SKU:
1008746
Heil Quaker (ICP)
4-Sect L Burner Assembly, 1008725
SKU:
1008725
Heil Quaker (ICP)
Draft Inducer Blower Vent (90+ S), 1164280
SKU:
1164280
Heil Quaker (ICP)
1/2" Condensate Compression Fitting, 1012099
SKU:
1012099
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video